Zoro Homepage

Abrasive Disc, 60 Grit, 947A, 2in

  • Mfr # 7100076921

  • Zoro # G0699155


product price: $1.85
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100076921
Zoro #
G0699155
UPC #
00051141542522
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
947A
Abrasive Type
Coated
Backing Material
Cotton/Polyester
Backing Weight
X
Color
Maroon
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Coating Coverage
Closed
Resistance Properties
Water

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.