Abrasive Disc, 600 Grit
Mfr # 7100383644
Zoro # G922702959
product price: $94.79
/pk 50, $1.90/eaSold in multiples of 5 for $473.95
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100383644
Zoro #
G922702959
UPC #
68060120137
Country of Origin
United States
Description
Abrasive Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 600, Overall Diameter 6 in, Series 775L, Resistance Properties Clog, Dust, Fray, Heat, Load, Tear, Water, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.