Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100382968
- Zoro # G723367340
product price:Â
$
61.79
/pk of 50, $1.24/ea
Sold in multiples of 5Â pks for
$308.95
Key Features
Resistance Properties
Heat, Wear
Overall Diameter
6 in
Coating Coverage
Open
Grit
150
Backing Weight
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100382968
- Zoro #
- G723367340
- UPC #
- 7891040361755
- Country of Origin
- Brazil
Dimensions
- Overall Diameter
- 6 in
Details
- Resistance Properties
- Heat, Wear
- Coating Coverage
- Open
- Grit
- 150
- Backing Weight
- J
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Color
- Purple
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Disc Attachment Method
- Hook-and-Loop
- Series
- 726A
- Maximum Operating Speed
- 12,000 RPM
- Primary Material Application
- Stainless Steel, Steel
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- Hook and Loop Disc
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 150, Overall Diameter 6 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.