Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100383136
- Zoro # G723367104
product price:Â
$
82.39
/pk of 50, $1.65/ea
Sold in multiples of 5Â pks for
$411.95
Key Features
Backing Weight
J
Color
Purple
Resistance Properties
Clog, Load, Water
Number of Vacuum Holes
Multi-Hole
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100383136
- Zoro #
- G723367104
- UPC #
- 7891040361830
- Country of Origin
- Brazil
- Backing Weight
- J
- Color
- Purple
- Resistance Properties
- Clog, Load, Water
- Number of Vacuum Holes
- Multi-Hole
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Grit
- 220
- Coating Coverage
- Open
- Abrasive Material
- Ceramic
- Series
- 726A
- Primary Material Application
- Stainless Steel, Steel
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 12,000 RPM
- Product Type
- Hook and Loop Disc
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 220, Overall Diameter 6 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Clog, Load, Water, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.