Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100383168
- Zoro # G423366919
product price:Â
$
82.39
/pk of 50, $1.65/ea
Sold in multiples of 5Â pks for
$411.95
Key Features
Color
Purple
Backing Weight
J
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Series
726A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100383168
- Zoro #
- G423366919
- UPC #
- 7891040361793
- Country of Origin
- Brazil
- Color
- Purple
- Backing Weight
- J
- Number of Vacuum Holes
- Multi-Hole
- Coating Coverage
- Open
- Series
- 726A
- Resistance Properties
- Clog, Load, Water
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Grit
- 80
- Abrasive Material
- Ceramic
- Product Type
- Hook and Loop Disc
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 12,000 RPM
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 80, Overall Diameter 6 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Clog, Load, Water, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.