Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100383304
- Zoro # G723367067
product price:Â
$
43.95
/pk of 50, $0.88/ea
Sold in multiples of 5Â pks for
$219.75
Key Features
Abrasive Material
Ceramic
Color
Purple
Backing Material
Cloth
Overall Diameter
5 in
Resistance Properties
Heat, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100383304
- Zoro #
- G723367067
- UPC #
- 7891040361625
- Country of Origin
- Brazil
- Abrasive Material
- Ceramic
- Item
- Qlok Disc
- Color
- Purple
- Backing Material
- Cloth
- Resistance Properties
- Heat, Wear
- Grit
- 120
- Coating Coverage
- Open
- Backing Weight
- J
- Abrasive Type
- Coated
- Maximum Operating Speed
- 12,000 RPM
- Product Type
- Hook and Loop Disc
- Number of Vacuum Holes
- Non-Vacuum
- Primary Material Application
- Stainless Steel, Steel
- Disc Attachment Method
- Hook-and-Loop
- Series
- 726A
Dimensions
- Overall Diameter
- 5 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 120, Overall Diameter 5 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.