Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100403596
- Zoro # G623367129
product price:Â
$
43.95
/pk of 50, $0.88/ea
Sold in multiples of 5Â pks for
$219.75
Key Features
Color
Purple
Product Type
PSA Disc
Resistance Properties
Heat, Wear
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100403596
- Zoro #
- G623367129
- UPC #
- 7891040365517
- Country of Origin
- Brazil
- Color
- Purple
- Product Type
- PSA Disc
- Resistance Properties
- Heat, Wear
- Abrasive Type
- Coated
- Item
- Qlok Disc
- Backing Material
- Cloth
- Backing Weight
- J
- Coating Coverage
- Open
- Abrasive Material
- Ceramic
- Number of Vacuum Holes
- Non-Vacuum
- Primary Material Application
- Stainless Steel, Steel
- Series
- 726A
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Maximum Operating Speed
- 12,000 RPM
- Grit
- 150
Dimensions
- Overall Diameter
- 5 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 150, Overall Diameter 5 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.