Abrasive Disc, PK50
- Mfr # 7100403686
- Zoro # G423366889
product price:Â
$
43.95
/pk of 50, $0.88/ea
Sold in multiples of 5Â pks for
$219.75
Key Features
Overall Diameter
5 in
Color
Purple
Backing Weight
J
Abrasive Type
Coated
Coating Coverage
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100403686
- Zoro #
- G423366889
- UPC #
- 7891040365548
- Country of Origin
- Brazil
- Color
- Purple
- Backing Weight
- J
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Coating Coverage
- Open
- Product Type
- PSA Disc
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Resistance Properties
- Heat, Wear
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 12,000 RPM
- Number of Vacuum Holes
- Non-Vacuum
- Grit
- 320
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Series
- 726A
Dimensions
- Overall Diameter
- 5 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 320, Overall Diameter 5 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.