Abrasive Flap Disc, Coated, Polyester, PK10
Mfr # 7100379929
Zoro # G422729142
product price: $85.79
/pk 10, $8.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100379929
Zoro #
G422729142
UPC #
00068060118257
Country of Origin
United States
Description
Abrasive Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System TN, Series 1169F, Backing Material Polyester, Backing Weight Y, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.