Zoro Homepage

Abrasive Flap Disc, Coated, Polyester, PK10

  • Mfr # 7100380496

  • Zoro # G422728787


product price: $92.15
/pk 10, $9.22/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100380496
Zoro #
G422728787
UPC #
00068060118363
Country of Origin
United States

Description

Abrasive Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series 1169F, Backing Material Polyester, Backing Weight Y, Coating Coverage Open, Grit 60, Maximum Operating Speed 12,000 RPM, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.