Shop 3M CUBITRON
See all product information
Create Account
Abrasive Flap Disc, Coated, Polyester, PK10
- Mfr # 7100404320
- Zoro # G322729426
product price:Â
$
80.85
/pk of 10, $8.08/ea
Key Features
Flap Disc Type
Type 29
Abrasive Type
Coated
Overall Diameter
4 in
Backing Plate Material
Fiberglass
Density Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100404320
- Zoro #
- G322729426
- UPC #
- -
- Country of Origin
- United States
- Flap Disc Type
- Type 29
- Abrasive Type
- Coated
- Grit
- 40
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
- Maximum Operating Speed
- 15,300 RPM
- Series
- 1169F
- Backing Material
- Polyester
- Item
- Abrasive Flap Disc
- Connector Type
- Unthreaded Hole
- Coating Coverage
- Open
- Backing Weight
- Y
- Abrasive Material
- Ceramic
- Features
- Precision-Shaped Grain
Dimensions
- Overall Diameter
- 4 in
- Connector Size
- 5/8 in
- Fits Chest Size
- Precision-Shaped Grain
Description
Abrasive Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series 1169F, Backing Material Polyester, Backing Weight Y, Coating Coverage Open, Grit 40, Maximum Operating Speed 15,300 RPM, Features Precision-Shaped Grain, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.