Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Flap Disc, Coated, Polyester, PK5

  • Mfr # 7100380505

  • Zoro # G022728576


product price: $84.45
/pk 5, $16.89/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100380505
Zoro #
G022728576
UPC #
00068060118509
Country of Origin
United States

Description

Abrasive Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System TN, Series 1169F, Backing Material Polyester, Backing Weight Y, Coating Coverage Open, Grit 60, Maximum Operating Speed 10,000 RPM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.