Zoro Homepage

Clean Sanding Abrasive Disc, Ceramic, 180 Grit, Coated Type, 737U

  • Mfr # 7100155357

  • Zoro # G015316810


product price: $82.89
/pk 50, $1.66/ea
Sold in multiples of 4 for $331.56
Free Shipping & Returns

Key Features

Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
737U
Number of Vacuum Holes
Multi-Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100155357
Zoro #
G015316810
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Clean Sanding Abrasive Disc
Grade
Medium
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Series
737U
Number of Vacuum Holes
Multi-Hole
Backing Material
Paper
Color
Purple
Backing Weight
C
Resistance Properties
Dust
Coating Coverage
Closed

Description

Clean Sanding Abrasive Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.