
Clean Sanding Abrasive Disc, Ceramic, 400 Grit, Coated Type, 737U
Mfr # 7100141502
Zoro # G715316868
product price: $83.39
/pk 50, $1.67/eaSold in multiples of 4 for $333.56
Free Shipping & Returns
Key Features
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
737U
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100141502
Zoro #
G715316868
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Clean Sanding Abrasive Disc
Grade
Fine
Abrasive Material
Ceramic
Grit
400
Abrasive Type
Coated
Series
737U
Coating Coverage
Closed
Backing Weight
C
Color
Purple
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Dust
Backing Material
Paper
Description
Clean Sanding Abrasive Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.