Zoro Homepage

Clean Sanding Abrasive Disc, Ceramic, 80 Grit, Coated Type, 737U

  • Mfr # 7100147539

  • Zoro # G815316898


product price: $99.19
/pk 50, $1.98/ea
Sold in multiples of 4 for $396.76
Free Shipping & Returns

Key Features

Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
737U
Resistance Properties
Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100147539
Zoro #
G815316898
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Clean Sanding Abrasive Disc
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Series
737U
Resistance Properties
Dust
Number of Vacuum Holes
Multi-Hole
Backing Weight
C
Backing Material
Paper
Coating Coverage
Closed
Color
Purple

Description

Sanding Abrasive Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.