
Closed Coat, Precision Shaped Ceramic, 60+ Grit, Maroon
Mfr # 947A
Zoro # G711974635
product price: $24.75
/eaSold in multiples of 50 for $1,237.50
Key Features
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Color
Maroon
Backing Weight
X Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947A
Zoro #
G711974635
UPC #
-
Country of Origin
United States
Details
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Color
Maroon
Backing Weight
X Weight
Application
Applications, Polishing
For Use With
Bench Top Motors, Centerless Grinders, Cylindrical Grinders, File Belt Sanders, Manual Backstand, Wide Belt Sanders
For Use On
All Metals
Type
Belt
Description
CubitronII Cloth Belt,3x132,40+ Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.