Shop 3M CUBITRON
See all product information
Create Account
Cloth Belt, Coated, Ceramic, 180 Grit, 726A, Purple
- Mfr # 7100289769
- Zoro # G010062859
product price:Â
$
9.25
/ea
Sold in multiples of 50 for
$462.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
180
Series
726A
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100289769
- Zoro #
- G010062859
- UPC #
- 00068060658852
- Country of Origin
- China
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 180
- Series
- 726A
- Color
- Purple
- Backing Weight
- J
- Backing Material
- Cloth
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Open
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Purple
Dimensions
- Overall Length
- 132 in
- Overall Width
- 2 in
- Wire Rope Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 180, Series 726A, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight J, Flexibility Type Full, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.