Cloth Grinding Belt, Coated, Ceramic, 36 Grit, Coarse, Cubitron 1184F, Purple

  • Mfr # 7100316207

  • Zoro # G610953984


product price: $71.75
/ea
Sold in multiples of 50 for $3,587.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
Cubitron 1184F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100316207
Zoro #
G610953984
UPC #
00638060628058
Country of Origin
United States

Dimensions

Overall Length
160 in
Overall Width
2 3/4 in

Details

Item
Cloth Grinding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
Cubitron 1184F
Color
Purple
Backing Weight
YF
Backing Material
Polyester
Flexibility Type
Single
Coating Coverage
Closed
Bond Type
Resin

Description

Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 160 in, Overall Width 2 3/4 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.