Zoro Homepage

CUBITRON II HOOKIT 95 MM X 177 MM, PK25

  • Mfr # 7100155369

  • Zoro # G909833867


product price: $50.49
/pk 25, $2.02/ea
Sold in multiples of 4 for $201.96

Key Features

Grit
180+
Width
3.74016 in
Length
6.9685 in
Backing Weight
C Weight
Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100155369
Zoro #
G909833867
UPC #
00051131355149
Country of Origin
Canada

Dimensions

Width
3.74016 in
Length
6.9685 in

Details

Item
Dust Free File Sheet
Grit
180+
Backing Weight
C Weight
Attachment Type
Hook & Loop
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Sanding Type
Dry
Type
Sheet

Description

Dust Free File Sheet, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.