Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubitron II Hookit Paper Disc 732U, Ceramic, 800 Grit, Coated Type, 732U

  • Mfr # 7100335387

  • Zoro # G616475015


product price: $57.75
/pk 50, $1.16/ea
Sold in multiples of 5 for $288.75

Key Features

Series
732U
Abrasive Type
Coated
Backing Weight
C
Color
Purple
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335387
Zoro #
G616475015
UPC #
00068060670359
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Series
732U
Abrasive Type
Coated
Backing Weight
C
Color
Purple
Grit
800
Abrasive Material
Ceramic
Item
Cubitron II Hookit Paper Disc 732U
Number of Vacuum Holes
Non-Vacuum
Grade
Extra Fine
Backing Material
Paper
Resistance Properties
Dust
Coating Coverage
Open

Description

Cubitron II Hookit Paper Disc 732U, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 800, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.