Zoro Homepage

Cubitron II Paper Disc Roll 732U, PK 100

  • Mfr # 7100334596

  • Zoro # G116484579


product price: $81.35
/pk 100, $0.81/ea
Sold in multiples of 4 for $325.40
Free Shipping & Returns

Key Features

Backing Weight
C
Abrasive Type
Coated
Grit
240
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100334596
Zoro #
G116484579
UPC #
00068060669629
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Backing Weight
C
Abrasive Type
Coated
Grit
240
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll
Resistance Properties
Heat, Wear
Color
Purple
Abrasive Material
Ceramic
Backing Material
Paper
Series
732U
Item
Cubitron II Stikit Paper Disc Roll 732U
Coating Coverage
Open

Description

Cubitron II Stikit Paper Disc Roll 732U, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Resistance Properties Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.