
Cubitron II Paper Disc Roll 732U, PK 100
Mfr # 7100334602
Zoro # G816484541
product price: $81.35
/pk 100, $0.81/eaSold in multiples of 4 for $325.40
Free Shipping & Returns
Key Features
Backing Material
Paper
Resistance Properties
Heat, Wear
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100334602
Zoro #
G816484541
UPC #
00068060669650
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Backing Material
Paper
Resistance Properties
Heat, Wear
Number of Vacuum Holes
Non-Vacuum
Item
Cubitron II Stikit Paper Disc Roll 732U
Product Type
PSA Disc Roll
Color
Purple
Grit
400
Abrasive Material
Ceramic
Coating Coverage
Open
Backing Weight
C
Series
732U
Abrasive Type
Coated
Description
Cubitron II Stikit Paper Disc Roll 732U, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Resistance Properties Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.