
CUBITRON II, PSA Cloth Disc, 784F, 36+ YF
Mfr # 7100264269
Zoro # G311327664
product price: $90.25
/pk 25, $3.61/eaSold in multiples of 8 for $722.00
Free Shipping & Returns
Key Features
Disc Dia.
5 in
Grit
36+
Vacuum Hole Design
500X
Abrasive Material
Precision Shaped Ceramic
Backing Material
Polyester Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100264269
Zoro #
G311327664
UPC #
638060893746
Country of Origin
United States
Dimensions
Disc Dia.
5 in
Details
Grit
36+
Vacuum Hole Design
500X
Abrasive Material
Precision Shaped Ceramic
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Maroon
Attachment Type
Pressure Sensitive Adhesive
Max. RPM
12000 RPM
Application
Finishing
For Use With
Disc Sanders
Type
Disc
Description
CUBITRON II,PSA Cloth Disc,784F,36,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.