Shop 3M CUBITRON
See all product information
Create Account
Cubitron II Stikit Paper Disc, PK 100
- Mfr # 7100334599
- Zoro # G216474845
product price:Â
$
157.99
/pk of 100, $1.58/ea
Sold in multiples of 4Â pks for
$631.96
Free Shipping & Returns
Key Features
Grit
600
Abrasive Material
Ceramic
Backing Material
Paper
Series
732U
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100334599
- Zoro #
- G216474845
- UPC #
- 00068060669759
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
Details
- Item
- Cubitron II Stikit Paper Disc Roll 732U
- Grit
- 600
- Abrasive Material
- Ceramic
- Backing Material
- Paper
- Series
- 732U
- Abrasive Type
- Coated
- Backing Weight
- C
- Color
- Purple
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Heat, Wear
- Coating Coverage
- Open
- Product Type
- PSA Disc Roll
- Number of Discs Per Roll
- 100
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Maximum Operating Speed
- 12,000 RPM
- Primary Material Application
- Stainless Steel, Steel, Wood
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 600, Overall Diameter 6 in, Quick Change System Not Applicable, Series 732U, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.