
Cubitron II Stikit Paper Disc, PK 100
Mfr # 7100334600
Zoro # G416474812
product price: $114.99
/pk 100, $1.15/eaSold in multiples of 4 for $459.96
Free Shipping & Returns
Key Features
Product Type
PSA Disc Roll
Resistance Properties
Heat, Wear
Grit
1000
Overall Diameter
6 in
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100334600
Zoro #
G416474812
UPC #
00068060669773
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Product Type
PSA Disc Roll
Resistance Properties
Heat, Wear
Grit
1000
Abrasive Type
Coated
Color
Purple
Abrasive Material
Ceramic
Number of Vacuum Holes
Non-Vacuum
Item
Cubitron II Stikit Paper Disc Roll 732U
Series
732U
Backing Material
Paper
Backing Weight
C
Coating Coverage
Open
Description
Cubitron II Stikit Paper Disc Roll 732U, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 1000, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 732U, Resistance Properties Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.