
Cut-Off and Grinding Wheel, Type 27, 4 1/2 in Dia, 0.156 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 90014
Zoro # G410445160
product price:Â $17.55
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.156 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90014
Zoro #
G410445160
UPC #
00638060900147
Country of Origin
Austria
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.156 in
Connector Size
7/8 in
Details
Item
Cut-Off and Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
13,300 RPM
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel
Application
Cutting, Grinding
Sub Applications
Gate Removal
Bond Type
Resin
Industries
Metalworking
Color
Black
Sub Industries
Metal Fabrication
Primary Material Application
Stainless Steel
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.156 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.