Cut-Off and Grinding Wheel, Type 27, 6 in Dia, 0.156 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 66200
Zoro # G311378529
product price: $28.59
/eaKey Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.156 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66200
Zoro #
G311378529
UPC #
00068060662002
Country of Origin
Austria
Dimensions
Overall Diameter
6 in
Overall Thickness
0.156 in
Connector Size
5/8"-11
Details
Item
Cut-Off and Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
36
Series
Cubitron 3
Maximum Operating Speed
10,200 RPM
Primary Material Applicationn
Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.156 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Cubitron 3, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.