
Cut-Off and Grinding Wheel, Type 27, 7 in Dia, 0.156 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 90022
Zoro # G710445129
product price:Â $27.69
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.156 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90022
Zoro #
G710445129
UPC #
00638060900222
Country of Origin
Austria
Dimensions
Overall Diameter
7 in
Overall Thickness
0.156 in
Connector Size
5/8"-11
Details
Item
Cut-Off and Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
8,500 RPM
Application
Cutting, Grinding
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Color
Black
Sub Applications
Gate Removal
Sub Industries
Metal Fabrication
Bond Type
Resin
Industries
Metalworking
Primary Material Application
Stainless Steel
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.156 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.