This item is Discontinued.

3M Cubitron Cut-Off & Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic 28765

Cut-Off & Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (Discontinued)

  • Mfr # 28765
  • Zoro # G7459304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28765
Zoro #
G7459304
UPC #
00051141287652
Country of Origin
Austria

Dimensions

Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Arbor Size
5/8"-11
Arbor Hole Size
5/8-11 in
Abrasive Wheel Diameter
7 in
Thickness
0.125 in
Diameter
7 in

Details

Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
36
Series
CUBITRON II
Maximum Operating Speed
8,500 RPM
Abrasive Wheel Type
Type 27
Application
Aluminum, Ferrous Metal, Stainless
Max. RPM
8,500 RPM
Compatible Tool Type
Angle Grinder
Color
Black
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel

Description

Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.