
Cut-Off Wheel, 4 1/2 in Dia, 0.039 in Thick, 7/8 in Arbor Hole Size, Ceramic, Not Applicable Grit
Mfr # 33463
Zoro # G815271678
product price:Â $66.79
/pk 5, $13.36/eaKey Features
Overall Diameter
4 1/2 in
Overall Thickness
0.039 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33463
Zoro #
G815271678
UPC #
4064035174156
Country of Origin
Poland
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.039 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Series
Cubitron 3
Maximum Operating Speed
13,300 RPM
Primary Material Applicationn
Aluminum, Tool Steel, Steel
Color
Black
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Tool Steel, Steel
Description
Cut-Off Wheel, Abrasive Material Ceramic, Grit Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 5/8 in, Overall Thickness 0.039 in, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Tool Steel, Steel, Series Cubitron 3, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.