
Cut-off Wheel, Type 1, 4-1/2 in Dia, 0.04 in Thick, Precision Shaped Ceramic
Mfr # 33467
Zoro # G915783088
product price: $401.99
/pk 6, $67.00/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Primary Material Application
All Metal
Abrasive Material
Precision Shaped Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33467
Zoro #
G915783088
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Rounded Diameter (Metric)
115 mm
Center Hole Dia.
7/8 in
Connector Size
7/8 in
Details
Item
Cut-off Wheel
Wheel Type
Type 1
Primary Material Application
All Metal
Abrasive Material
Precision Shaped Ceramic
Consumer Label
No
Performance Level
Best
Item Type
Wheel
Color
Black
Application
Cutting
Sanding Method
Machine
Pack Size
1 per Pack
Packaged Form
Boxed
Maximum Operating Speed
13,300 RPM
Description
The 3M Cubitron II Cut-Off Wheels with Precision Shaped Grain are engineered to cut faster than competitive ceramic products offering significant productivity gains. The collision repair professionals value its fast cutting action on heat-sensitive metals and its cutting efficiency, yielding 2 to 7x more cuts than conventional cut-off wheels in many cases.
- Outstanding cutting performance on both mild steel and ultra high strength steel
- CubitronTM II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
- PSG self-fractures during use to maintain sharpness and prolong abrasive life
- PSG self-fractures during use to maintain sharpness and prolong abrasive life
- Fewer wheel changes means speedier turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.