
Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic, 36 Grit
Mfr # 90041
Zoro # G110445200
product price:Â $10.49
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90041
Zoro #
G110445200
UPC #
00638060900413
Country of Origin
Austria
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
13,300 RPM
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.