Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic, 60 Grit
Mfr # 66198
Zoro # G511378527
product price: $13.29
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66198
Zoro #
G511378527
UPC #
00068060661982
Country of Origin
Poland
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
60
Series
Cubitron 3
Maximum Operating Speed
10,200 RPM
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Cubitron 3, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.