Zoro Homepage
This item is Discontinued.
3M Cubitron CutOff Wheel, 3"x.035"x1/4", 25465rpm 66513

CutOff Wheel, 3"x.035"x1/4", 25465rpm (Discontinued)

  • Mfr # 66513
  • Zoro # G7516485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66513
Zoro #
G7516485
UPC #
00051115665134
Country of Origin
Poland

Dimensions

Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
1/4 in
Thickness
0.035 in
Abrasive Wheel Diameter
3 in
Diameter
3 in
Arbor Hole Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Grit
60
Maximum Operating Speed
25,465 RPM
Series
CUBITRON II
Max. RPM
25,465 RPM
Diamond Knockout
No
Abrasive Wheel Type
Type 1
Application
Ferrous Metal, Stainless
Abrasive Grit
60
Color
Black
Connector Type
Unthreaded Hole
Compatible Tool Type
Cut-Off Tool, Die Grinder
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.