
Disc, Cloth, 5" NH, 784F, Die 500X, PK 25
Mfr # 784F
Zoro # G111677631
product price: $50.89
/pk 25, $2.04/eaSold in multiples of 8 for $407.12
Key Features
Grit
60+
Abrasive Material
Ceramic
Backing Weight
YF Weight
Color
Maroon
For Use With
Manual Backstand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
784F
Zoro #
G111677631
UPC #
638060893753
Country of Origin
United States
Dimensions
Length
72 in
Width
2 in
Details
Grit
60+
Abrasive Material
Ceramic
Backing Weight
YF Weight
Color
Maroon
For Use With
Manual Backstand
Application
Deburring, Grinding, Polishing
Shape
Belt
Splice Type
Film Media Splice
For Use On
All Metals, Aluminum, Carbon Steel, Cast Iron
Description
Disc,Cloth,5" NH,784F,Die 500X, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.