Zoro Homepage

Disc, Cloth, 6" NH, 180+J-Wt

  • Mfr # 7100281840

  • Zoro # G910927432


product price: $2.15
/ea
Sold in multiples of 250 for $537.50

Key Features

Disc Dia.
6 in
Grit
180+
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100281840
Zoro #
G910927432
UPC #
00638060901106
Country of Origin
United States

Dimensions

Disc Dia.
6 in

Details

Item
Disc,Cloth,6" NH,180+J-Wt
Grit
180+
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Backing Material
Cloth
Abrasive Type
Open Coat
Backing Weight
J Weight
Color
Purple
Attachment Type
Pressure Sensitive Adhesive
Max. RPM
10000 RPM
Application
For Use With
Disc Sanders
Type
Disc
Sanding Type
Dry

Description

Disc,Cloth,6 In. NH,180+J-Wt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.