Zoro Homepage

Fiber Disc, 36, 5 in D

  • Mfr # 7100310796

  • Zoro # G010916138


product price: $8.29
/ea
Sold in multiples of 25 for $207.25

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Cubitron 1187C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100310796
Zoro #
G010916138
UPC #
00068060664587
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Cubitron 1187C
Backing Material
Fiber
Color
Purple
Resistance Properties
Tear
Maximum Operating Speed
12,000 RPM
Connector Type
GL
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series Cubitron 1187C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Purple, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.