Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, 36, 7 in D

  • Mfr # 7100309906

  • Zoro # G610916132


product price: $8.69
/ea
Sold in multiples of 25 for $217.25

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Cubitron 1187C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100309906
Zoro #
G610916132
UPC #
00068060664532
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Cubitron 1187C
Color
Purple
Backing Material
Fiber
Coating Coverage
Closed
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Maximum Operating Speed
8,600 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 7 in, Series Cubitron 1187C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.