This item is Discontinued.
This item is Discontinued.
Fiber Disc, 36, 9 1/8 in D (Discontinued)
Mfr #
7000119178
Zoro #
G0102899
UPC # 051141274508
Country of Origin United States
Category Fiber Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000119178
Zoro #
G0102899
UPC #
051141274508
Country of Origin
United States
Dimensions
Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Disc Dia.
9-1/8"
Connector Size
7/8 in
Overall Diameter
9 1/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
6,600 RPM
Grade
Extra Coarse
Grit
36
Series
987C
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Orange
Features
Self-Lubricating Grinding Aid
Coating Coverage
Closed
Resistance Properties
Tear
Maximum Operating Speed
6,600 RPM
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 9 1/8 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.