Fiber Disc, 4-1/2" dia., Coated, 60 Grit
Mfr # 7010327617
Zoro # G4858618
product price: $5.15
/eaSold in multiples of 100 for $515.00
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327617
Zoro #
G4858618
UPC #
00051125873659
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
13,300 RPM
Grade
Coarse
Grit
60
Series
987C
Vacuum Hole Design
Non-Vacuum
Color
Orange
Backing Material
Fiber
Connector Type
Unthreaded Hole
Features
Self-Lubricating Grinding Aid
Coating Coverage
Closed
Resistance Properties
Tear
Maximum Operating Speed
13,300 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 4 1/2 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.