This item is Discontinued.

3M Cubitron Fiber Disc, 80, 4 in D 7010362325

This item is Discontinued.

3M Cubitron

Fiber Disc, 80, 4 in D (Discontinued)

Mfr # 7010362325
Zoro # G7686408
UPC # 00051141277684
Country of Origin United States
Category Fiber Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362325
Zoro #
G7686408
UPC #
00051141277684
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Mounting Hole Size
5/8 in
Overall Diameter
4 in
Connector Size
5/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
13,300 RPM
Grade
Coarse
Grit
80
Series
987C
Color
Orange
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Maximum Operating Speed
15,000 RPM
Features
Self-Lubricating Grinding Aid
Coating Coverage
Closed
Connector Type
Unthreaded Hole
Resistance Properties
Tear

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 4 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 15,000 RPM, Resistance Properties Tear, Connector Size 5/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.