This item is Discontinued.

3M Cubitron Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 7100243137

Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (Discontinued)

  • Mfr # 7100243137
  • Zoro # G702485744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100243137
Zoro #
G702485744
UPC #
00638060833162
Country of Origin
United States

Dimensions

Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Overall Diameter
9 1/8 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
6,600 RPM
Grade
Extra Coarse
Grit
36
Series
982CX
Color
Purple
Backing Material
Fiber
Attachment Type
Center Hole
Vacuum Hole Design
Non-Vacuum
Maximum Operating Speed
6,600 RPM
Resistance Properties
Tear
Connector Type
Unthreaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 9 1/8 in, Series 982CX, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.