
Fiber Disc, Ceramic, 4 1/2 in Dia., PK25
Mfr # 7100349670
Zoro # G215506295
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Series
1187C
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100349670
Zoro #
G215506295
UPC #
00068060670953
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grit
60
Series
1187C
Backing Material
Fiber
Color
Purple
Features
Purple
Coating Coverage
Closed
Connector Type
TN
Resistance Properties
Heat, Tear
Maximum Operating Speed
13,300 RPM
Description
Abrasive Disc, Abrasive Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.