Zoro Homepage

Fiber Disc, Ceramic, 7 in Dia., PK25

  • Mfr # 7100349568

  • Zoro # G115506524


product price: $178.99
/pk 25, $7.16/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grade
Coarse
Series
1182C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100349568
Zoro #
G115506524
UPC #
00068060670694
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Diameter
7 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grade
Coarse
Grit
60
Series
1182C
Coating Coverage
Open
Features
Coarse
Backing Material
Fiber
Resistance Properties
Clog, Heat, Tear
Connector Type
TN
Maximum Operating Speed
8,600 RPM

Description

Abrasive Disc, Abrasive Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.