Zoro Homepage

Fiber Disc, Ceramic, 9 1/8 in Dia., PK25

  • Mfr # 7100349501

  • Zoro # G015506242


product price: $209.99
/pk 25, $8.40/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grit
80
Series
1187C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100349501
Zoro #
G015506242
UPC #
00068060671066
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
9 1/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grit
80
Series
1187C
Features
Purple
Color
Purple
Coating Coverage
Closed
Backing Material
Fiber
Resistance Properties
Heat, Tear
Maximum Operating Speed
6,600 RPM
Connector Type
Unthreaded Hole

Description

Abrasive Disc, Abrasive Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.