Zoro Homepage

Fiber Disc, No Hole, 3 in. Dia., 80

  • Mfr # 7010299903

  • Zoro # G7470592


product price: $3.15
/ea

Key Features

Disc Diameter
3 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010299903
Zoro #
G7470592
UPC #
00051115667923
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Mounting Hole Size
No Hole
Disc Dia.
3"
Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
20,000 RPM
Grade
Coarse
Grit
80
Series
982C
Vacuum Hole Design
No Hole
Backing Material
Fiber
Color
Red
Coating Coverage
Closed
Resistance Properties
Tear
Maximum Operating Speed
20,000 RPM
Quick Change System
TS

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series 982C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.