Fiber Disc, No Hole, 4 in. Dia., 60
Mfr # 7100006574
Zoro # G7623481
product price: $3.82
/eaKey Features
Disc Diameter
4 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100006574
Zoro #
G7623481
UPC #
00051115667855
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Mounting Hole Size
No Hole
Disc Dia.
4"
Overall Diameter
4 in
Details
Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
12,000 RPM
Grade
Coarse
Grit
60
Series
982C
Vacuum Hole Design
No Hole
Color
Red
Backing Material
Fiber
Maximum Operating Speed
15,000 RPM
Resistance Properties
Tear
Coating Coverage
Closed
Quick Change System
TR
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series 982C, Maximum Operating Speed 15,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.