Fiber Sanding Disc, 4 1/2 In, 60 G, PK25
Mfr # 7000119196
Zoro # G4446687
product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119196
Zoro #
G4446687
UPC #
00051141276311
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
13,300 RPM
Grade
Coarse
Grit
60
Series
982C
Backing Material
Fiber
Color
Maroon
Resistance Properties
Tear
Coating Coverage
Closed
Maximum Operating Speed
13,300 RPM
Features
Wears Evenly, Runs Cool and Optimizes Mineral Breakdown
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 4 1/2 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.