Fiber Sanding Disc, 60, Closed Coat, 987C
Mfr # 7000045163
Zoro # G0102905
product price: $9.15
/eaKey Features
Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045163
Zoro #
G0102905
UPC #
051141276564
Country of Origin
United States
Dimensions
Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Disc Dia.
9-1/8"
Overall Diameter
9 1/8 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
6,600 RPM
Grade
Coarse
Grit
60
Series
987C
Color
Orange
Backing Material
Fiber
Vacuum Hole Design
No Hole
Maximum Operating Speed
6,600 RPM
Coating Coverage
Closed
Connector Type
Unthreaded Hole
Features
Self-Lubricating Grinding Aid
Resistance Properties
Tear
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 9 1/8 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.