Zoro Homepage

Fiber Sanding Disc, 7 In, 80 G, PK25

  • Mfr # 60440229569

  • Zoro # G4446732


product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440229569
Zoro #
G4446732
UPC #
051141276441
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Disc Dia.
7"
Connector Size
5/8"-11
Overall Diameter
7 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
8,600 RPM
Grade
Coarse
Grit
80
Series
982C
Backing Material
Fiber
Color
Maroon
Resistance Properties
Tear
Maximum Operating Speed
8,600 RPM
Coating Coverage
Closed
Connector Type
TN

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.